Beli smc pressure switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Vacuum Pressure Switch
    Mulai

    Rp2.899.900

    SMC Vacuum Pressure Switch
    Deskripsi:
    These high precision vacuum pressure switches have a faster response time and larger display than compact pressure switches. They connect to equipment in material handling applications to measure and display pressure in order to activate equipment on/off switches.
  2. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  3. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.799.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  4. SMC General-Purpose Pressure Switch ISG Series
    Mulai

    Rp1.799.900

    SMC General-Purpose Pressure Switch ISG Series
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -5 to 80 (however, without freezing)
    • Display unit: Mpa
    • Set Pressure Unit: (-) Mpa
  5. SMC Digital Flow Sensor for Air
    Mulai

    Rp5.899.900

    SMC Digital Flow Sensor for Air
    atribut:
    • Port Size: 3/8
    • Lead Wire: Lead Wire With M12 Connector (3 m)
    • Flow Rate Range (L/minute): 20 to 200
    • Option: None
  6. SMC 3 Screens High Precision Digital Pressure Switch for Vacuum and Compound Pressure ZSE20 Series
    Mulai

    Rp1.599.900

    SMC 3 Screens High Precision Digital Pressure Switch for Vacuum and Compound Pressure ZSE20 Series
    Deskripsi:
    Added IO-Link support to 20C Series for general fluids [New] Added fine pressure range to 20A Series [New] Visualization of setting items Easy 3-step setting Easy screen switching delay time: Max. 1.5ms or less
    atribut:
    • Rated Pressure Range (kPa): 0 - -101
    • Current Consumption (mA): 25 or less
    • Display unit: With unit switching function
    • Output specifications: NPN open collector 1 output
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air / non-corrosive gas / non-combustible gas
    • Type of Piping: One-touch fitting Φ6m
  7. SMC Pressure Switch ISG Series
    Mulai

    Rp4.699.900

    SMC Pressure Switch ISG Series
    atribut:
    • Material: SUS316
    • Material (Wetted Part): (1) SUS316
    • Contact Configuration: (-) 1a1b
    • Gap Adjustment Range (MPa): 0.015 - 0.2
    • Hysteresis scale plate for adjustment: With adjustment scale plate
    • Pipe Connection Diameter: (03) R3/8
    • Pressure Adjustment Range (MPa): 0.02 - 0.3
    • Set Pressure Unit: (-) Mpa
    • Waterproof Specification: (2) Drip-proof type (equivalent to IP44)
  8. Saginomiya Pressure Switch (Pengatur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

  9. ASHCROFT Diaphragm Pressure Switch
    Mulai

    Rp5.199.900

    ASHCROFT Diaphragm Pressure Switch
    Deskripsi:
    This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.
    atribut:
    • Item: Pressure Switch
    • Action: Standard
    • Actuation Type: Diaphragm
    • Factory On/Off Setting: 90% of Range
  10. SMC 3-Screen High-Precision Digital Pressure Switch ZSE20B Series
    Mulai

    Rp2.199.900

    SMC 3-Screen High-Precision Digital Pressure Switch ZSE20B Series
    atribut:
    • Rated Pressure Range (kPa): (ZSE20B) 0 - -101
    • Lead Wire: (W) Lead wire with connector (5-core lead wire length 2 m with waterproof cover)
  11. monotaro Vacuum Switch Socket
    Mulai

    Rp159.900

    monotaro Vacuum Switch Socket
    Deskripsi:
    It is a convenient socket for removing the vacuum switch etc because it enters the slit which escapes the harness. To remove the vacuum switch etc
    atribut:
    • Slit Size (mm): 18.5x72
    • Width Across Flat (inch): 1
    • Plug Angle (DR): 3/8(9.5sq)
    • Width Across Flat (mm): 25.4
  12. ASHCROFT Pressure Switch
    Mulai

    Rp4.899.900

    ASHCROFT Pressure Switch
    Deskripsi:
    This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.
    atribut:
    • Item: Pressure Switch
    • Housing Material: 316 Stainless Steel
    • AC Contact Rating: 5A at 125/250V AC
    • Circuit Type: Not Applicable
    • Compatible With: Air and Liquids
    • Contact Form: SPDT
    • DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
    • IP Rating: 67
    • Off Set Point: Field Adjustable
    • On Set Point: Field Adjustable
    • Operating Temperature Range (°F): -40 to 210
    • Power Required: 10A at 125/250V AC, 6A at 30V DC
    • Standards: CE, CRN, CSA, ROHS, UL
  13. ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure Transmitter
    Mulai

    Rp10.999.900

    ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure Transmitter
    Deskripsi:
    This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
    atribut:
    • Transmitter Type: Intrinsically Safe Pressure Transmitter
    • Wetted Materials: Transmitters: 316L Stainless Steel
    • Range Units: Transmitter: psi
    • Accuracy: Transmitter: +/-0.25%
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
    • Housing: 304 Stainless Steel
    • Loop Resistance: Dependent on Loop Supply Voltage
    • NEMA Rating: 4X
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitter: 12 to 30V DC
    • Process Connection Size (inch): Transmitter: 1/2
    • Process Connection Type: Transmitter: FNPT
    • Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
    • Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
    • Wiring Entry: Transmitter: 1/2 in FNPT
  14. TIVAL Pressure Switch
    Mulai

    Rp2.999.900

    TIVAL Pressure Switch
    atribut:
    • Connector: 3/8
    • Pressure (bar): 16
  15. Nihon Seiki Pressure Switch
    Mulai

    Rp1.299.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Connection Port Diameter: G3/8
    • Working Pressure: 0 to 0.8MPa
    • withstanding Pressure: 1MPa
    • Working Fluid: Air
    • Fluid Temperature: 5 to 60degree C
Daftar Harga smc pressure switch Terbaru October 2026
SMC Pressure Switch IS100 SeriesRp2.299.900
SMC Vacuum Pressure SwitchRp2.899.900
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp679.900
TRUSCO Pressure SwitchRp1.099.900
SMC Pressure Switch Isg-SeriesRp1.799.900
SMC General-Purpose Pressure Switch ISG SeriesRp1.799.900
SMC Digital Flow Sensor for AirRp5.899.900
SMC 3 Screens High Precision Digital Pressure Switch for Vacuum and Compound Pressure ZSE20 SeriesRp1.599.900
SMC Pressure Switch ISG SeriesRp4.699.900
Saginomiya Pressure Switch (Pengatur Tekanan)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)